LUDECKE

LUDECKE Hose clamp HERCULES SL-115 casted iron 94-115

  • ERIKS:10016006
Image 1
Save to list

€38.20/ pieceexcl. VAT

€46.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.20

-

50+

€28.65

25.00%

100+

€26.74

30.00%

500+

€22.92

40.00%

1000+

€19.10

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LUDECKE
Type
HERCULES SL
Material
Cast iron
Clamping range
from 94 to 115 mm
Tape width
36 mm