

€24.00/ pieceexcl. VAT
€29.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.00 | - |
10+ | €24.00 | 20.00% |
20+ | €21.00 | 30.00% |
50+ | €18.00 | 40.00% |
100+ | €16.50 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | SKG-DR |
Material | Cast iron |
Seal material | NBR |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |