

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.80 | - |
10+ | €11.04 | 20.00% |
20+ | €9.66 | 30.00% |
50+ | €8.28 | 40.00% |
100+ | €7.59 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | SKA |
Code | SKA |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination size | 42 |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Connection termination | EA USA |
Hose tail execution | With safety collar |