

€12.08/ pieceexcl. VAT
€14.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.10 | - |
10+ | €12.08 | 20.00% |
20+ | €10.57 | 30.00% |
50+ | €9.06 | 40.00% |
100+ | €8.31 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KISS |
Execution | Internal thread |
Type | KISS |
Material | Cast iron |
Thread connection | Inner thread gas cylindrical (BSPP) |
Size of threaded connection | 1" |
Seal material | NBR |