

€18.96/ pieceexcl. VAT
€22.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.70 | - |
10+ | €18.96 | 20.00% |
20+ | €16.59 | 30.00% |
50+ | €14.22 | 40.00% |
100+ | €13.04 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KIG |
Execution | Internal thread |
Type | KIG |
Material | Cast iron |
Thread connection | Inner thread gas cylindrical (BSPP) |
Size of threaded connection | 1.1/4" |
Seal material | NBR |