

€86.50/ pieceexcl. VAT
€104.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.50 | - |
10+ | €69.20 | 20.00% |
20+ | €60.55 | 30.00% |
50+ | €51.90 | 40.00% |
100+ | €47.58 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | EKA |
Material | AISI 316 |
Code | EKA |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type EK |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |