

€24.24/ pieceexcl. VAT
€29.33incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.30 | - |
10+ | €24.24 | 20.00% |
20+ | €21.21 | 30.00% |
50+ | €18.18 | 40.00% |
100+ | €16.67 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KAG |
Execution | Internal thread |
Type | KAG-DR |
Material | Cast iron |
Thread connection | Inner thread gas cylindrical (BSPP) |
Size of threaded connection | 1/2" |
Seal material | NBR |
Rotatable | Yes |