

€7.40/ pieceexcl. VAT
€8.95incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.40 | - |
25+ | €7.03 | 5.00% |
50+ | €6.66 | 10.00% |
100+ | €5.92 | 20.00% |
250+ | €5.18 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LSFE |
Material | Steel |
Material quality | A193 B7 / A194 2H |
Thread size | 1" in |
Length | 130 mm |
Length | 5" in |
Surface protection | Untreated |
Thread type | 8UN |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 06/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 06/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
273 In stock - Estimated delivery date 06/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 06/11/2026