LOCTITE

LOCTITE HD14 Dual Cartridge Handheld Pneumatic Dispenser, 200 ml

  • ERIKS:14498201
  • Manufacturer:7798063669120
Image 1
The LOCTITE® HD14 Dual Cartridge Handheld Pneumatic Dispenser is available in a 200 ml (item #2693824) and 400 ml (item #2693825) size. It is designed for handheld dispensing of two-component adhesive products packaged in either 200 ml or 400 ml cartridges. The dispensers are compatible with all standard product ratios.
Cost-effective handheld pneumatic dispensing of LOCTITE 200 ml or 400 ml 2-part adhesives
Quick air exhaust mechanism to reduce drooling
Increased dispense force for improved dispensing in high viscosity/flow adhesive applications
Improved ergonomics
Included in the Box: (1) 200 ml or 400 ml Dual Cartridge Pneumatic Dispenser, (1) conversion kit for all 4 mix ratios, (1) instruction sheet
Conversion kit for 1:1, 2:1, 4:1, and 10:1 mixing is included with each dispenser
Cartridge kits are interchangeable between manual/pneumatic models
Compatible with various mix ratio LOCTITE adhesives
Save to list

€696.68/ pieceexcl. VAT

€842.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE