LOCTITE

LOCTITE AA 3342, 300 ml Standard Cartridge

  • ERIKS:12109927
  • Manufacturer:5010266382425
Image 1
LOCTITE® AA 3342 is a structural adhesive for fast cure at high temperatures. The 2-step acrylic is designed primarily for surface permanent magnet (SPM) bonding in electric motors. It has a fixture time of 3 - 3.5 min and a shear strength of 15-30 N/mm². It can be used in temperatures up to +180°C. Requires LOCTITE® SF 7386 to activate.
High temperature resistance up to +180°C
Fast fixture time within minutes (3 - 3.5 min)
Curing mechanism: Activator or heat
Save to list

€190.74/ pieceexcl. VAT

€230.80incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE