LOCTITE

LOCTITE 510-50ML Dichtungsprodukt

  • ERIKS:13784251
Image 1
LOCTITE® 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.
For metal flanges
High temperature resistant flange gasket
Adapts to flange surface irregularities and scratches up to 0.25 mm
Increases the torque capacity of assembled flanges
P1 NSF Reg. No.: 123007
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
510
Packaging
Bottle
Approval
Freigabe P1 NSF Reg. No. 123007
Gap width
0.25 mm
Temperature
from -55 to 200 °C
Volume
50 ml
Viscosity
from 220000 to 750000