LOCTITE

LOCTITE 496 Methyl Medium Viscosity 50g

  • ERIKS:23168101
  • Manufacturer:4100630496351
Image 1
Loctite 496 Methyl Medium Viscosity
Save to list

€48.97/ pieceexcl. VAT

€59.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
496
Application
Instant adhesive
Weight
50 g
Colour
Colourless/transparant
Operating temperature
from -50 to 80 °C
Viscosity
from 100 to 150 mPa·s
Gap width
0.05...0.1 mm
Packaging
Bottle