LOCTITE

LOCTITE 406 O-ring-kit 20g

  • ERIKS:23168805
  • Manufacturer:5010266005225
Image 1
LOCTITE O-Ring Kit

Emergency Repair Kit - contains rubber cords, LOCTITE 406 and tools to create customised O-rings.

The LOCTITE O-Ring Kit is an emergency repair kit for making replacement O-rings on the spot. It is easy to handle and ready for use in just a few seconds. The integrated LOCTITE 406 creates a strong bond line a strong as the rubber itself. The kit contains five different sizes of nitrile rubber cord, a splicing jig, a safety knife and 20 g of LOCTITE 406. All you need!

Your benefits
- Emergency repair kit for different O-ring sizes

Technical Data
- Colour: Colourless transparent
- Fixture time: 2-10 sec.
- Service temperature range: -40 to + 80°C
- Max. gap size: < 0,15 mm
- Description: Plastic and rubber, low viscosity
Save to list

€85.18/ pieceexcl. VAT

€103.07incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Suitable for
O-ringen
Application
Snellijmen van O-Ringen
Weight
20 g
Colour
Colourless/transparant
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.13/ pieceexcl. VAT

€21.94incl. VAT

235 In stock - Estimated delivery date 05/11/2026