

€68.00/ pieceexcl. VAT
€82.28incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.00 | - |
10+ | €68.00 | 15.00% |
25+ | €60.00 | 25.00% |
50+ | €56.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 2" |
Shape | T-piece |