

€63.00/ pieceexcl. VAT
€76.23incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.00 | - |
10+ | €53.55 | 15.00% |
25+ | €47.25 | 25.00% |
50+ | €44.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1.1/2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1.1/2" |
Shape | T-piece |