




€11.07/ pieceexcl. VAT
€13.39incl. VAT
Sold per: 12Min. order: 12
5 In stock - Estimated delivery date 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.30 | - |
10+ | €11.07 | 10.00% |
25+ | €9.84 | 20.00% |
50+ | €8.61 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |