

€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.50 | - |
10+ | €15.75 | 10.00% |
25+ | €14.00 | 20.00% |
50+ | €12.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Series | 240 |
Shape | Reduction piece |
Material | Brass |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 1/2" |
Connection | Internal thread (BSPP) |