

€28.44/ pieceexcl. VAT
€34.41incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.60 | - |
10+ | €28.44 | 10.00% |
25+ | €25.28 | 20.00% |
50+ | €22.12 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Series | 240 |
Shape | Reduction piece |
Material | Brass |
Nominal inner diameter | 1.1/2" |
Nominal inner diameter 2 | 1" |
Connection | Internal thread (BSPP) |