

€24.90/ pieceexcl. VAT
€30.13incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.90 | - |
10+ | €22.41 | 10.00% |
25+ | €19.92 | 20.00% |
50+ | €17.43 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Type | 241 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/4" |