
€3.61/ pieceexcl. VAT
€4.37incl. VAT
1 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.61 | - |
10+ | €3.25 | 10.00% |
25+ | €2.89 | 20.00% |
50+ | €2.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Shape | Dowel |