
€2.07/ pieceexcl. VAT
€2.50incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.30 | - |
10+ | €2.07 | 10.00% |
25+ | €1.84 | 20.00% |
50+ | €1.61 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Shape | Dowel |