
€2.79/ pieceexcl. VAT
€3.38incl. VAT
119 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.79 | - |
10+ | €2.51 | 10.00% |
25+ | €2.23 | 20.00% |
50+ | €1.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Shape | Dowel |