
€5.63/ pieceexcl. VAT
€6.81incl. VAT
Sold per: 12Min. order: 12
23 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €5.63 | 10.00% |
25+ | €5.00 | 20.00% |
50+ | €4.38 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Shape | Dowel |