
€10.44/ pieceexcl. VAT
€12.63incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.60 | - |
10+ | €10.44 | 10.00% |
25+ | €9.28 | 20.00% |
50+ | €8.12 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Type | 290 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Shape | Dowel |