

€36.47/ pieceexcl. VAT
€44.13incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.47 | - |
15+ | €32.17 | 11.76% |
25+ | €25.74 | 29.41% |
50+ | €21.45 | 41.18% |
100+ | €17.16 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | ALBRA 2/3 |
Type | ALBRA 2/3 |
Diameter, hose connector | 50 mm |
Size of threaded connection (inch) | 2" |
Thread connection | Inner thread gas cylindrical (BSPP) |
Material | Brass |
Type | ALBRA 2/3 |
Swivelling | Yes |
Threaded end seal | Face-sealing |