

€370.35/ pieceexcl. VAT
€448.12incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €370.35 | - |
3+ | €329.20 | 11.11% |
7+ | €288.05 | 22.22% |
21+ | €246.90 | 33.33% |
51+ | €226.33 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 NF-A-ISO |
Code | SHFF DIN 11864-2 NF-A-ISO |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 NF - ISO |
Connection termination size | 76,1x2,0 (72,1) |
Elbow angle | 0 ° |
Hose tail execution | Corrugated with safety collar |
Hose ID (DN) | DN65 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |