

€191.70/ pieceexcl. VAT
€231.96incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.70 | - |
3+ | €170.40 | 11.11% |
7+ | €149.10 | 22.22% |
21+ | €127.80 | 33.33% |
51+ | €117.15 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 NKF-A-IMP |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 NKS |
Connection termination | DIN 11864-3 NKS - ASME/IMP |
Connection termination size | 64,0/ 50,8x1,65 ( 47,6) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |