

€198.45/ pieceexcl. VAT
€240.12incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €198.45 | - |
3+ | €176.40 | 11.11% |
7+ | €154.35 | 22.22% |
21+ | €132.30 | 33.33% |
51+ | €121.28 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 BF-A-IMP |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 BF- ASME/IMP |
Connection termination size | 38,1x1,65 (34,8) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |