

€160.20/ pieceexcl. VAT
€193.84incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.20 | - |
3+ | €142.40 | 11.11% |
7+ | €124.60 | 22.22% |
21+ | €106.80 | 33.33% |
51+ | €97.90 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 NKF-A-DIN R2 |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 NKS |
Connection termination | DIN 11864-3 NKS - DIN R2 |
Connection termination size | 50,5/ 35,0x1,5 (32,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN32 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |