

€193.50/ pieceexcl. VAT
€234.14incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.50 | - |
3+ | €172.00 | 11.11% |
7+ | €150.50 | 22.22% |
21+ | €129.00 | 33.33% |
51+ | €118.25 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 BF-A-ISO |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 BF - ISO |
Connection termination size | 42,4x2,0 (38,4) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN32 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |