

€153.45/ pieceexcl. VAT
€185.67incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.45 | - |
3+ | €136.40 | 11.11% |
7+ | €119.35 | 22.22% |
21+ | €102.30 | 33.33% |
51+ | €93.78 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 NKF-A-IMP |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 NKS |
Connection termination | DIN 11864-3 NKS - ASME/IMP |
Connection termination size | 50,5/ 25,4x1,65 (22,1) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |