

€146.25/ pieceexcl. VAT
€176.96incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.25 | - |
3+ | €130.00 | 11.11% |
7+ | €113.75 | 22.22% |
21+ | €97.50 | 33.33% |
51+ | €89.38 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 NKF-A-DIN R2 |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 NKS |
Connection termination | DIN 11864-3 NKS - DIN R2 |
Connection termination size | 34,0/ 23,0x1,5 (20,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |