

€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.00 | - |
3+ | €128.00 | 11.11% |
7+ | €112.00 | 22.22% |
21+ | €96.00 | 33.33% |
51+ | €88.00 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 BKF-A-DIN R2 |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 BKS |
Connection termination | DIN 11864-3 BKS - DIN R2 |
Connection termination size | 34,0/ 23,0x1,5 (20,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |