

€180.90/ pieceexcl. VAT
€218.89incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.90 | - |
3+ | €160.80 | 11.11% |
7+ | €140.70 | 22.22% |
21+ | €120.60 | 33.33% |
51+ | €110.55 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 BF-A-ISO |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 BF - ISO |
Connection termination size | 26,6x1,6 (23,7) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |