

€114.30/ pieceexcl. VAT
€138.30incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.30 | - |
3+ | €101.60 | 11.11% |
7+ | €88.90 | 22.22% |
21+ | €76.20 | 33.33% |
51+ | €69.85 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHTC DIN 11864-3 NKF-A-DIN R2 |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Tri-Clamp DIN 11864-3 NKS |
Connection termination | DIN 11864-3 NKS - DIN R2 |
Connection termination size | 34,0/ 19,0x1,5 (16,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |