

€139.95/ pieceexcl. VAT
€169.34incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.95 | - |
3+ | €124.40 | 11.11% |
7+ | €108.85 | 22.22% |
21+ | €93.30 | 33.33% |
51+ | €85.53 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 NF-A-DIN R2 |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 NF DIN /R2 |
Connection termination size | 19,0x1,5 (16,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |