

€154.80/ pieceexcl. VAT
€187.31incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €154.80 | - |
3+ | €137.60 | 11.11% |
7+ | €120.40 | 22.22% |
21+ | €103.20 | 33.33% |
51+ | €94.60 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHFF DIN 11864-2 BF-A-ISO |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | DIN 11864-2 BF - ISO |
Connection termination size | 17,2x1,65 (14,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN10 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |