

€5.19/ pieceexcl. VAT
€6.28incl. VAT
412 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €4.88 | 5.88% |
25+ | €4.58 | 11.76% |
50+ | €3.66 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | N |
Material | CR |
Colour | Black |
Connection termination size | 3/4" |
Temperature range | from -40 to 140 °C |