

€25.59/ pieceexcl. VAT
€30.96incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.59 | - |
10+ | €24.08 | 5.88% |
25+ | €22.58 | 11.76% |
50+ | €18.06 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | N |
Material | CR |
Colour | Black |
Connection termination size | 2.1/2" |
Temperature range | from -40 to 140 °C |