LMC

LMC Gasket Cam & Groove NBR EDB 4"

  • ERIKS:10037819
Image 1
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

49 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.00

-

10+

€2.82

5.88%

25+

€2.65

11.76%

50+

€2.12

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
4"
Temperature range
from -30 to 120 °C