LMC

LMC Gasket Cam & Groove NBR EDB 1"

  • ERIKS:10037766
Image 1
Save to list

€0.73/ pieceexcl. VAT

€0.88incl. VAT

972 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.73

-

10+

€0.69

5.88%

25+

€0.65

11.76%

50+

€0.52

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
1"
Temperature range
from -30 to 120 °C