

€1.04/ pieceexcl. VAT
€1.26incl. VAT
118 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.04 | - |
10+ | €0.98 | 5.88% |
25+ | €0.92 | 11.76% |
50+ | €0.73 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | NBR |
Colour | Black |
Connection termination size | 1.1/2" |
Temperature range | from -30 to 120 °C |