

€121.55/ pieceexcl. VAT
€147.08incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.55 | - |
10+ | €114.40 | 5.88% |
25+ | €107.25 | 11.76% |
50+ | €85.80 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 5" |
Temperature range | from -30 to 200 °C |