

€3.83/ pieceexcl. VAT
€4.63incl. VAT
Estimated delivery date - 11/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.83 | - |
10+ | €3.61 | 5.88% |
25+ | €3.38 | 11.76% |
50+ | €2.71 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | EPDM |
Colour | Black |
Connection termination size | 4" |
Temperature range | from -40 to 145 °C |