LMC

LMC Gasket Cam & Groove EPDM EDU 2"

  • ERIKS:10037792
Image 1
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

627 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.56

-

10+

€1.47

5.88%

25+

€1.38

11.76%

50+

€1.10

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
E
Material
EPDM
Colour
Black
Connection termination size
2"
Temperature range
from -40 to 145 °C