

€2.18/ pieceexcl. VAT
€2.64incl. VAT
222 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.18 | - |
10+ | €2.05 | 5.88% |
25+ | €1.92 | 11.76% |
50+ | €1.54 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | EPDM |
Colour | Black |
Connection termination size | 2.1/2" |
Temperature range | from -40 to 145 °C |