LMC

LMC Gasket Cam & Groove EPDM EDE 3"

  • ERIKS:10037805
Image 1
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

25 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.28

-

10+

€2.14

5.88%

25+

€2.01

11.76%

50+

€1.61

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
E
Material
EPDM
Colour
Black
Connection termination size
3"
Temperature range
from -40 to 145 °C