LMC

LMC Gasket Cam & Groove EPDM EDE 1"

  • ERIKS:10037763
Image 1
Save to list

€0.94/ pieceexcl. VAT

€1.14incl. VAT

2120 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.94

-

10+

€0.88

5.88%

25+

€0.83

11.76%

50+

€0.66

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
E
Material
EPDM
Colour
Black
Connection termination size
1"
Temperature range
from -40 to 145 °C