LMC

LMC Elbow 90 MS 94 BUxBU 2"

  • ERIKS:10042206
Image 1
Save to list

€58.60/ pieceexcl. VAT

€70.91incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.60

-

10+

€52.74

10.00%

25+

€46.88

20.00%

50+

€41.02

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Norm
KIWA Certified
Shape
Elbow 90°
Material
Brass