LMC

LMC Elbow 90° brass fig. 90 female thread BSP 3/8"

  • ERIKS:11304515
Image 1
Save to list

€4.57/ pieceexcl. VAT

€5.53incl. VAT

Estimated delivery date - 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.57

-

10+

€4.11

10.00%

25+

€3.66

20.00%

50+

€3.20

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Norm
KIWA Certified
Shape
Elbow 90°
Material
Brass